Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 2692 gal.
Mfr # 8556
Zoro # G2167947
product price: $2,916.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,916.99
Free 30-Day Returns
Key Features
- Outside Dia. 84.5 ft.
- Width 12 ft
- Includes Berm and Supports Only, Collapsible Model
- Standards 40 CFR 264.175
- Inside Dia. 84 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8556
- Zoro # G2167947
- UPC # 808416085563
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 84.5 ft. |
Width | 12 ft |
Inside Dia. | 84 ft. |
Height | 12 in |
Length | 30 ft |
Dimensions | 12 ft W x 30 ft L |
Details
Item | Spill Containment Berm |
Includes | Berm and Supports Only, Collapsible Model |
Standards | 40 CFR 264.175 |
Spill Capacity | 2,692 gal |
Material | Copolymer 2000 |
Color | Black |
Sidewall Type | U-Frame with Swivel Legs |
Supports SPCC Compliance | Yes |
Product Type | Containment Berm |
Material Thickness | 30 mil |
Recycled Content (%) | No Recycled Content |
Spill Capacity, gal. | 2,692 gal |
Indoor/Outdoor Use | Outdoor |
Supports NPDES Compliance | Yes |
Shape | Rectangle |
Supports EPA Compliance | 40 CFR 264.175 |
Series | Ultra |
Sidewall Support Material | PVC |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 2,692 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- Ultratech Spill Containment Accessories