Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 15 ft. L
Mfr # 8562
Zoro # G2167886
product price: $4,372.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,372.99
Free 30-Day Returns
Key Features
- Outside Dia. 110.5 ft.
- Height 12 in
- Standards 40 CFR 264.175
- Includes Berm and Supports Only, Collapsible Model
- Material Copolymer 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8562
- Zoro # G2167886
- UPC # 808416085624
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 110.5 ft. |
Height | 12 in |
Length | 40 ft |
Inside Dia. | 110 ft. |
Width | 15 ft |
Dimensions | 15 ft W x 40 ft L |
Details
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Includes | Berm and Supports Only, Collapsible Model |
Material | Copolymer 2000 |
Color | Black |
Spill Capacity | 4,488 gal |
Sidewall Type | U-Frame with Swivel Legs |
Sidewall Support Material | PVC |
Shape | Rectangle |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Material Thickness | 30 mil |
Spill Capacity, gal. | 4,488 gal |
Product Type | Containment Berm |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal, Standards 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, 2XL, PR (MU3213DPXXL)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, L, 50 PK, Beige (UL-315-L)
- AVENGER SAFETY FOOTWEAR Size 9W Men's Wellington Boot Composite Work Boot, Black (A7847 9W)
- MOLDEX N95 Disposable Respirator, S, Gray, PK10 (4601)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Replacement Bladder, Flexible (1359)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Drain Plug (9960)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- Ultratech Spill Control Supplies