Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 1496 gal.
Mfr # 8550
Zoro # G0125137
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 80.5 ft.
- Includes Berm and Supports Only, Collapsible Model
- Length 20 ft
- Width 10 ft
- Inside Dia. 80 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8550
- Zoro # G0125137
- UPC # 808416085501
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 80.5 ft. |
Length | 20 ft |
Width | 10 ft |
Inside Dia. | 80 ft. |
Height | 12 in |
Dimensions | 10 ft W x 20 ft L |
Details
Includes | Berm and Supports Only, Collapsible Model |
Item | Spill Containment Berm |
Color | Black |
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Spill Capacity | 1,496 gal |
Sidewall Type | U-Frame with Swivel Legs |
Supports EPA Compliance | 40 CFR 264.175 |
Recycled Content (%) | No Recycled Content |
Product Type | Containment Berm |
Indoor/Outdoor Use | Outdoor |
Sidewall Support Material | PVC |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 1,496 gal |
Material Thickness | 30 mil |
Shape | Rectangle |
Series | Ultra |
Supports NPDES Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2390-3)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 20PK (SB-1426GRN-20PK)
- Ultratech Spill Containment Accessories