Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 1077 gal.
Mfr # 8554
Zoro # G0125128
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48.5 ft.
- Color Black
- Standards 40 CFR 264.175
- Material Copolymer 2000
- Inside Dia. 48 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8554
- Zoro # G0125128
- UPC # 808416085549
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 48.5 ft. |
Inside Dia. | 48 ft. |
Width | 12 ft |
Height | 12 in |
Length | 12 ft |
Dimensions | 12 ft W x 12 ft L |
Details
Color | Black |
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Spill Capacity | 1,077 gal |
Includes | Berm and Supports Only, Collapsible Model |
Sidewall Support Material | PVC |
Supports EPA Compliance | 40 CFR 264.175 |
Supports NPDES Compliance | Yes |
Product Type | Containment Berm |
Material Thickness | 30 mil |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | Yes |
Series | Ultra |
Shape | Square |
Indoor/Outdoor Use | Outdoor |
Spill Capacity, gal. | 1,077 gal |
Sidewall Type | U-Frame with Swivel Legs |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 12 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 1,077 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Navy Blue (7010-VP RB)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Overhead Door Crush Hazard, Landscape (OS-DS-A-1014-L-1720)
- ALLEGRO INDUSTRIES Respirator Cleaning Pads, Alcohol, Individually Wrapped, 100 Per Pack (1001)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- Ultratech Spill Control Supplies