Shop All Spill Containment Accessories
Ultratech
Spill Berm Corner, Polyurethane
Mfr # 2102
Zoro # G2564231
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No.2101
- Application Spill Response, Connecting 10 ft Berm Sections at 90 Degrees
- Width 4 in
- Height 2 1/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2102
- Zoro # G2564231
- UPC # 808416021028
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 in |
Height | 2 1/4 in |
Length | 4 in |
Corner Sections Width | 4 in |
Corner Section Dimensions | 4 in L x 4 in W x 2 1/4 in H |
Corner Sections Length | 4 in |
Corner Sections Height | 2 1/4 in |
Description
Spill Berm Corner, Length 9 In, Width 8 1/2 In, Height 2 1/2 In, Color Orange, Material Urethane, Net Weight 3 Lb, For Use With 2101 To Make 90 Degree Corners, Helps Comply With NPDES (National Pollutant Discharge Elimination System) and SPCC (Spill Prevention, Control and Countermeasures) Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- ULTRATECH Drain Plug (9960)
- Ultratech Spill Control Supplies