Shop All Spill Control Kits and Stations
Ultratech
Spill Berm, 10 Ft, Orange
Mfr # 2100
Zoro # G3450544
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 2 1/4 in
- Includes (1) 10 ft. Section
- Width 4 in
- For Use With Connectors Mfr. No. 2101, Corners Mfr. No. 2102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2100
- Zoro # G3450544
- UPC # 808416021004
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 1/4 in |
Width | 4 in |
Length | 10 ft |
Straight Section Height | 2 1/4 in |
Straight Section Dimensions | 10 ft L x 4 in W x 2 1/4 in H |
Straight Section Width | 4 in |
Straight Section Length | 10 ft |
Description
Spill Berm, Length 10 Ft, Width 4 In, Height 2 1/4 In, Color Orange, Material Urethane, Net Weight 31 Lb, For Use With Urethane Material Binds Into Small Cracks and Crevices Sealing Off Liquid Flow, Helps Comply With NPDES (National Pollutant Discharge Elimination System) and SPCC (Spill Prevention, Control and Countermeasures) Rule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474D09 (474D09)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Orange (132802-200-004-19)
- ULTRATECH Collapsible Berm, CP2K, 6 ft. L, 4 ft. W (8405)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- Ultratech Spill Control Kits and Stations