Shop All Spill Containment Accessories
Ultratech
Sealing Caulk, PK6
Mfr # 8644
Zoro # G6592527
product price: $195.99
/pk 6, $32.67/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone
- Height 4 in
- Length 14 in
- Width 6 in
- Standards Made in USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8644
- Zoro # G6592527
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Length | 14 in |
Width | 6 in |
Container Size | 10.3 oz |
Details
Material | Silicone |
Standards | Made in USA |
Item | Sealing Caulk |
For Use With | Ultra-Berm Builder(R) Kit |
Color | Clear, White |
Includes | Full Kit, Straight Section, Connecting Collar, Vinyl Adhesive |
For Use With Mfr. Model Number | 8640, 8641, 8642, 8643, 8645 |
Container Type | Tube |
Min. Temp. | -22 Degrees F |
For Use With Brand | Ultratech |
Max. Temp. | 150 Degrees F |
Indoor/Outdoor Use | Indoor |
Product Type | Spill Berm Floor Sealant |
Description
Sealing Caulk, Color Clear, White, Container Size 10.3 oz, Container Type Tube, For Use With Ultra-Berm Builder(R) Kit, For Use With Brand Ultratech, For Use With Grainger Item Number 43Y767, For Use With Mfr. Model Number 8640, 8641, 8642, 8643, 8645, For Use with Series Ultra Berm Builder, Includes Full Kit, Straight Section, Connecting Collar, Vinyl Adhesive, Indoor/Outdoor Use Indoor, Material Silicone, Max. Temp. 150 Degrees F, Min. Temp. -22 Degrees F, Product Type Spill Berm Floor Sealant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disp. Lab Coat, 2XL, Poly, Red, PK30 (M1710R-2X)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1070-XXL (11))
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH UltraTech 8466 Ultra-Containment Berm, Foam Wall Model, 4' x 4' x 4", 22 oz. (24 mil) PVC (8466)
- ULTRATECH UltraTech Ultra-Repair Putty (2120)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- Ultratech Spill Containment Accessories