Shop All Drip Diverters
Ultratech
Roof Leak Diverter, 10 ft. L, Yellow
Mfr # 1787
Zoro # G1382184
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Vinyl
- Installation Method Hang By Corners
- Leak Diverter Width 10 ft
- Leak Diverter Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1787
- Zoro # G1382184
- UPC # 808416017878
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 ft |
Leak Diverter Length | 10 ft |
Length | 10 ft. |
Width | 10 ft. |
Leak Diverter Dimensions | 10 ft x 10 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32113L)
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- ULTRATECH Drip Diverter - 25' Clear Drainage Hose - 1792 (1792)
- ULTRATECH Pipe leak Diverter, Yellow, 18 In. L (1780)
- ULTRATECH Roof Leak Diverter, 15 ft. W, 15 ft. L (1789)
- ULTRATECH Roof Leak Diverter, Yellow, 7 ft. W (1786)
- ULTRATECH Roof Leak Diverter, 12 ft. W, 12 ft. L (1788)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- Ultratech Spill Control Supplies