Shop All Spill Containment Accessories
Ultratech
Rolltop Drum Spll Contnmnt, 8 Drums
Mfr # 9650
Zoro # G9885696
product price: $4,295.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$4,295.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 9,000 lb
- Drain Included No
- Number of Drums 8
- Length 126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9650
- Zoro # G9885696
- UPC # 808416096507
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 126 in |
Height | 79 in |
Width | 62 in |
Dimensions | 126 in L x 62 in W x 79 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 8, Spill Capacity 75 gal, Spill Containment Load Capacity 9,000 lb, Length 126 in, Width 62 in, Height 79 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, 4160 Volts AC, Portrait (OS-DS-A-1014-V-1953)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH Drain Plug (9960)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- Ultratech Spill Containment Accessories