Shop All Spill Containment Accessories
Ultratech
Rolltop Drum Spll Contnmnt, 8 Drum
Mfr # 9651
Zoro # G9885687
product price: $3,820.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$3,820.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 9,000 lb
- Drain Included Yes
- Number of Drums 8
- Color Yellow/Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9651
- Zoro # G9885687
- UPC # 808416096514
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 126 in |
Width | 62 in |
Height | 79 in |
Dimensions | 126 in L x 62 in W x 79 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 8, Spill Capacity 75 gal, Spill Containment Load Capacity 9,000 lb, Length 126 in, Width 62 in, Height 79 in, Drain Included Yes, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Gloves, Extra-Large (91305XL)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, L (61060503L)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- Ultratech Spill Containment Accessories