Shop All Spill Containment Accessories
Ultratech
Rolltop Drum Spl Contnment, 16 Drums
Mfr # 9655
Zoro # G9834684
product price: $7,845.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$7,845.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 36,000 lb
- Drain Included Yes
- Spill Containment Opening Type Upper Rolltop, Lower Double Doors
- Opening Type Double Doors with Rolltop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9655
- Zoro # G9834684
- UPC # 808416096552
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 250 in |
Width | 62 in |
Height | 79 in |
Dimensions | 250 in L x 62 in W x 79 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 16, Spill Capacity 75 gal, Spill Containment Load Capacity 36,000 lb, Length 250 in, Width 62 in, Height 79 in, Drain Included Yes, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Skullerz® 8987 Rechargeable Universal Hard Hat LED Light, Orange (60197)
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- BUCKET BOSS Knee Pad, Camo (85300)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- Ultratech Spill Control Supplies