Shop All Spill Containment Accessories
Ultratech
Rolltop Drum Spl Cntmnt, 67-1/4 in. L
Mfr # 9613
Zoro # G9885723
product price: $1,382.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 4,500 lb
- Drain Included Yes
- Spill Capacity 66 gal
- Width 41 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9613
- Zoro # G9885723
- UPC # 808416096132
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 41 1/4 in |
Length | 67 1/4 in |
Height | 74 in |
Dimensions | 67 1/4 in L x 41 1/4 in W x 74 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 67 1/4 in, Width 41 1/4 in, Height 74 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Spill Cont. Berm, Economy, 1077 gal. (8274)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- Ultratech Spill Containment Accessories