Shop All Anti-slip tapes, Treads & Stair Nosings
Ultratech
Retrofit ADA Warning Pad, Brick Red, 4x2ft
Mfr # 761
Zoro # G1525903
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives, Anchors
- Material Urethane
- Thickness 3/8 in
- Standards ADAAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 761
- Zoro # G1525903
- UPC # 808416007619
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 3/8 in |
Size (W x L) | 2 ft x 4 ft |
Details
Item | Retrofit ADA Warning Pad |
ADA Pads Installation Method | Adhesives, Anchors |
Color | Red |
Material | Urethane |
Thickness | 3/8 in |
Standards | ADAAG |
Design | Raised Truncated Domes, Surface Mount |
Includes | Adhesive and Anchors |
Installation Method | Surface Applied |
Brand & Series | ULTRATECH Ultra-ADA Pad |
Surface Installation Method | Adhesives, Anchors |
Surface Design | Raised Truncated Domes |
Includes Installation Hardware | Yes |
Installation Surface | Concrete |
Weight | 15 lb |
Series | Ultra-ADA Pad |
Description
Retrofit ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Urethane, Length 4 ft, Width 2 ft, Thickness 3/8 in, Color Red, Weight 15 lb, Surface Installation Method Adhesives, Anchors, Includes Adhesive and Anchors, Includes Installation Hardware Yes, Series Ultra-ADA Pad, Standards ADAAG, Surface Design Raised Truncated Domes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- MUCK BOOT CO Chore Hi Steel Toe, Black, 11, PR (CHS-000A-BLK-110)
- JJ KELLER Dot Chart, Forklift, Driving Safety (40-F-L)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 2x2 ft. (760)
- ULTRATECH Retrofit ADA Warning Pad, Black, 3 x 2 ft. (759)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- Ultratech Anti-slip tapes, Treads & Stair Nosings