Shop All Anti-slip tapes, Treads & Stair Nosings
Ultratech
Retrofit ADA Warning Pad, Brick Red, 3x2ft
Mfr # 763
Zoro # G3252252
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives, Anchors
- Width 2 ft
- Material Urethane
- Thickness 3/8 in
- Standards ADAAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 763
- Zoro # G3252252
- UPC # 808416007633
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 3 ft |
Depth | 3/8 in |
Size (W x L) | 2 ft x 3 ft |
Details
Item | Retrofit ADA Warning Pad |
ADA Pads Installation Method | Adhesives, Anchors |
Color | Red |
Material | Urethane |
Thickness | 3/8 in |
Standards | ADAAG |
Installation Method | Surface Applied |
Includes | Adhesive and Anchors |
Design | Raised Truncated Domes, Surface Mount |
Includes Installation Hardware | Yes |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Adhesives, Anchors |
Brand & Series | ULTRATECH Ultra-ADA Pad |
Installation Surface | Concrete |
Series | Ultra-ADA Pad |
Weight | 11 lb |
Description
Retrofit ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Urethane, Length 3 ft, Width 2 ft, Thickness 3/8 in, Color Red, Weight 11 lb, Surface Installation Method Adhesives, Anchors, Includes Adhesive and Anchors, Includes Installation Hardware Yes, Series Ultra-ADA Pad, Standards ADAAG, Surface Design Raised Truncated Domes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Safety Yellow (H1-CH-07V)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- ULTRATECH Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W (0751)
- ULTRATECH Retrofit ADA Warning Pad, Black, 3 x 2 ft. (759)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- Ultratech Anti-slip tapes, Treads & Stair Nosings