Shop All Anti-slip tapes, Treads & Stair Nosings
Ultratech
Retrofit ADA Warning Pad, Black, 3 x 2 ft.
Mfr # 759
Zoro # G4741012
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives, Anchors
- Material Urethane
- Thickness 3/8 in
- Standards ADAAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 759
- Zoro # G4741012
- UPC # 808416007596
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 3 ft |
Depth | 3/8 in |
Size (W x L) | 2 ft x 3 ft |
Details
Item | Retrofit ADA Warning Pad |
ADA Pads Installation Method | Adhesives, Anchors |
Color | Black |
Material | Urethane |
Thickness | 3/8 in |
Standards | ADAAG |
Includes | Adhesive and Anchors |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Weight | 11 lb |
Installation Surface | Concrete |
Brand & Series | ULTRATECH Ultra-ADA Pad |
Surface Installation Method | Adhesives, Anchors |
Includes Installation Hardware | Yes |
Series | Ultra-ADA Pad |
Surface Design | Raised Truncated Domes |
Description
Retrofit ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Urethane, Length 3 ft, Width 2 ft, Thickness 3/8 in, Color Black, Weight 11 lb, Surface Installation Method Adhesives, Anchors, Includes Adhesive and Anchors, Includes Installation Hardware Yes, Series Ultra-ADA Pad, Standards ADAAG, Surface Design Raised Truncated Domes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- BUCKET BOSS Knee Pad, Camo (85300)
- NMC Chevron Traffic Arrow Sign, TM161K (TM161K)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- Ultratech Anti-slip tapes, Treads & Stair Nosings