Shop All Spill Containment Accessories
Ultratech
Rapid Rise Containment Berm, 7405gal
Mfr # 8434
Zoro # G9810105
product price: $5,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,699.99
Free 30-Day Returns
Key Features
- Outside Dia. 162.5 ft.
- Standards 40 CFR 264175, SPCC, EPA
- Color Black
- Material Copolymer 2000
- Spill Capacity 7,405 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8434
- Zoro # G9810105
- UPC # 808416084344
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 162.5 ft. |
Inside Dia. | 162 ft. |
Height | 12 in |
Width | 15 ft |
Length | 66 ft |
Dimensions | 15 ft W x 66 ft L |
Details
Standards | 40 CFR 264175, SPCC, EPA |
Color | Black |
Material | Copolymer 2000 |
Spill Capacity | 7,405 gal |
Includes | Berm and Supports Only, Rapid Rise Model |
Item | Rapid Rise Containment Berm |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Supports NPDES Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | Foam |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 7,405 gal |
Material Thickness | 30 mil |
Series | Ultra |
Shape | Rectangle |
Description
Rapid Rise Containment Berm, Color Black, Dimensions 15 ft W x 66 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 66 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 7,405 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- PROGUARD Eyewear, Safety, Adjstbl, Clbk (8301000)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ANSELL VF, CutRes glves, BL/Gry, 10, 61DD54, PR (11-561VP)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- PIG Filter Sock, 5 ft. L x 12-1/2"W x 3-1/2"H (FLT820)
- Ultratech Spill Control Supplies