Shop All Spill Containment Accessories
Ultratech
Rapid Rise Containment Berm, 2333gal
Mfr # 8437
Zoro # G7537616
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,749.99
Free 30-Day Returns
Key Features
- Outside Dia. 76.5 ft.
- Spill Capacity 2,333 gal
- Inside Dia. 76 ft.
- Color Black
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8437
- Zoro # G7537616
- UPC # 808416084375
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 76.5 ft. |
Inside Dia. | 76 ft. |
Width | 12 ft |
Length | 26 ft |
Height | 12 in |
Dimensions | 12 ft W x 26 ft L |
Details
Spill Capacity | 2,333 gal |
Color | Black |
Item | Rapid Rise Containment Berm |
Includes | Berm and Supports Only, Rapid Rise Model |
Material | Copolymer 2000 |
Standards | 40 CFR 264175, SPCC, EPA |
Supports EPA Compliance | 40 CFR 264.175 |
Spill Capacity, gal. | 2,333 gal |
Recycled Content (%) | No Recycled Content |
Material Thickness | 30 mil |
Shape | Rectangle |
Sidewall Support Material | Foam |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | Foam |
Series | Ultra |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Description
Rapid Rise Containment Berm, Color Black, Dimensions 12 ft W x 26 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 26 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,333 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- MILWAUKEE TOOL Reusable Foam Banded Ear Plugs, Bullet Shape, 25 dB, Red (48-73-3201)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- Ultratech Spill Containment Accessories