Shop All Spill Containment Accessories
Ultratech
Rapid Rise Containment Berm, 179gal
Mfr # 8430
Zoro # G6088117
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 20.5 ft.
- Length 6 ft
- Color Black
- Inside Dia. 20 ft.
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8430
- Zoro # G6088117
- UPC # 808416084306
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 20.5 ft. |
Length | 6 ft |
Inside Dia. | 20 ft. |
Width | 4 ft |
Height | 12 in |
Dimensions | 4 ft W x 6 ft L |
Details
Color | Black |
Item | Rapid Rise Containment Berm |
Material | Copolymer 2000 |
Includes | Berm and Supports Only, Rapid Rise Model |
Spill Capacity | 179 gal |
Standards | 40 CFR 264175, SPCC, EPA |
Indoor/Outdoor Use | Outdoor |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Foam |
Series | Ultra |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Material Thickness | 30 mil |
Spill Capacity, gal. | 179 gal |
Shape | Rectangle |
Description
Rapid Rise Containment Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 179 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/CROC EMB/BK/BR (BCO5511ZC)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH UltraTech 8466 Ultra-Containment Berm, Foam Wall Model, 4' x 4' x 4", 22 oz. (24 mil) PVC (8466)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH UltraTech Ultra-Repair Putty (2120)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- Ultratech Spill Control Supplies