Shop All Secondary Spill Containment
Ultratech
Pull Over Cover, 67 In. L, 41-1/2 In. W
Mfr # 9614
Zoro # G4956463
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42 in
- For Use With 2 Drum Spill Pallet Plus
- Width 41 1/2 in
- Material Polyethylene
- Length 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9614
- Zoro # G4956463
- UPC # 808416096149
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 42 in |
Width | 41 1/2 in |
Length | 67 in |
Dimensions | 67 in x 41 1/2 in x 42 in |
Details
Item | Pull Over Cover |
For Use With | 2 Drum Spill Pallet Plus |
Material | Polyethylene |
Standards | SPCC, EPA Container Storage Regulation 40 CFR 264.175 |
Color | Yellow |
Rigid/Flexible | Flexible |
Document Pouch | No |
Manufacturer Warranty | 5 yr |
Recycled Content (%) | No Recycled Content |
For Use With Mfr. Model Number | 9610,9611 |
For Use With Brand | Ultratech |
Product Type | Spill Pallet Cover |
For Use With Pallet Type or Truck | 2 Drum Pallet |
Description
Pull Over Cover, Color Yellow, For Use With Grainger Item Number 4LNV9, 53CP34, For Use With Mfr. Model Number 9610,9611, Dimensions 67 in x 41 1/2 in x 42 in, Document Pouch No, For Use With 2 Drum Spill Pallet Plus, For Use With Brand Ultratech, For Use With Pallet Type or Truck 2 Drum Pallet, Height 42 in, Length 67 in, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type Spill Pallet Cover, Recycled Content ( Percent) No Recycled Content, Rigid/Flexible Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign - Bilingual (M734PB)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1146)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- Ultratech Spill Control Supplies