Shop All Secondary Spill Containment
Ultratech
Pull Over Cover, 63-1/2 In. L
Mfr # 9634
Zoro # G4959491
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 Drum Spill Pallet Plus
- Height 42 in
- Material Polyethylene
- Width 63 1/2 in
- Length 63 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9634
- Zoro # G4959491
- UPC # 808416096347
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 42 in |
Width | 63 1/2 in |
Length | 63 1/2 in |
Dimensions | 63 1/2 in x 63 1/2 in x 42 in |
Details
Item | Pull Over Cover |
For Use With | 4 Drum Spill Pallet Plus |
Material | Polyethylene |
Standards | SPCC, EPA Container Storage Regulation 40 CFR 264.175 |
Color | Yellow |
Document Pouch | No |
Rigid/Flexible | Flexible |
Product Type | Spill Pallet Cover |
Manufacturer Warranty | 5 yr |
For Use With Pallet Type or Truck | 4 Drum Pallet |
For Use With Mfr. Model Number | 9630,9631 |
Recycled Content (%) | No Recycled Content |
For Use With Brand | Ultratech |
Description
Pull Over Cover, Color Yellow, For Use With Grainger Item Number 4LNW1, 53CP36, For Use With Mfr. Model Number 9630,9631, Dimensions 63 1/2 in x 63 1/2 in x 42 in, Document Pouch No, For Use With 4 Drum Spill Pallet Plus, For Use With Brand Ultratech, For Use With Pallet Type or Truck 4 Drum Pallet, Height 42 in, Length 63 1/2 in, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type Spill Pallet Cover, Recycled Content ( Percent) No Recycled Content, Rigid/Flexible Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61 (472G61)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9760XL)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Spill Tray, 12 gal Spill Capacity, Polyethylene (1031)
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene (5300)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- Ultratech Secondary Spill Containment