Shop All Secondary Spill Containment
Ultratech
Pull Over Cover
Mfr # 1016
Zoro # G0117769
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1082
- Type Accessory
- Height 3 in
- Width 13 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1016
- Zoro # G0117769
- UPC # 808416010169
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 3 in |
Width | 13 in |
Length | 11 in |
Details
Item | Pull Over Cover |
For Use With | Mfr. No. 1082 |
Type | Accessory |
Fits Brand | UltraTech(R) |
For Use With Mfr. Model Number | 2504, 2505 |
Description
Pull Over Cover, For Use With Grainger Item Number 43Y762, 43Y763, For Use With Mfr. Model Number 2504, 2505, For Use With Mfr. No. 1082
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- Ultratech Spill Control Supplies