Shop All Secondary Spill Containment
Ultratech
Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene
Mfr # 8012
Zoro # G4553236
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Standards 58 CFR 264.175
- Color Yellow
- Material Polyethylene
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8012
- Zoro # G4553236
- UPC # 808416080124
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 in |
Inside Dia. | 72 in |
Width | 5 in |
Length | 60 in |
Outside Dia. | 72 1/2 in |
Collapsed Dimensions | 4 in L x 18 in W x 4 in H |
Dimensions | 60 in L x 58 in W x 5 in H |
Collapsed Length | 4 in |
Filled Dimensions | 60 in x 18 in x 5 in |
Collapsed Width | 18 in |
Collapsed Height | 4 in |
Description
Pop-Up Pool Plus, Collapsed Dimensions 4 in L x 18 in W x 4 in H, Collapsed Height 4 in, Collapsed Length 4 in, Collapsed Width 18 in, Color Yellow, Dimensions 60 in L x 58 in W x 5 in H, Filled Dimensions 60 in x 18 in x 5 in, Height 5 in, Includes Popup Pool, (1) Bulkhead fitting, (1) Bladder Unit, Indoor/Outdoor Use Outdoor, Length 60 in, Material Polyethylene, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- HEROS PRIDE Embroidered Patch, US Flag, Olive Drab/Blk (7345)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Gray Frosted Temple, Gray Lens (1FYX8)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- Ultratech Secondary Spill Containment