Shop All Secondary Spill Containment
Ultratech
Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene
Mfr # 8010
Zoro # G4545152
original price:
$85.22
7% off
new price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 20 gal
- Inside Dia. 48 in
- Length 58 in
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8010
- Zoro # G4545152
- UPC # 808416080100
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Inside Dia. | 48 in |
Length | 58 in |
Outside Dia. | 48 1/2 in |
Width | 18 in |
Height | 5 in |
Collapsed Length | 4 in |
Collapsed Width | 18 in |
Filled Dimensions | 58 in x 18 in x 5 in |
Dimensions | 58 in L x 18 in W x 5 in H |
Collapsed Height | 4 in |
Collapsed Dimensions | 4 in L x 18 in W x 4 in H |
Description
Pop-Up Pool Plus, Collapsed Dimensions 4 in L x 18 in W x 4 in H, Collapsed Height 4 in, Collapsed Length 4 in, Collapsed Width 18 in, Color Yellow, Dimensions 58 in L x 18 in W x 5 in H, Filled Dimensions 58 in x 18 in x 5 in, Height 5 in, Includes Popup Pool, (1) Bulkhead fitting, (1) Bladder Unit, Indoor/Outdoor Use Outdoor, Length 58 in, Material Polyethylene, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 10-11, Women's 12-13, 1 Pair (MS)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- OBERON TCG40™ Series Ultralight Arc Flash Hood Replacement Windows (TCG40AFH)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLXL001200)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- Ultratech Secondary Spill Containment