Shop All Mops
This Product is Discontinued
Ultratech
Polypropylene Ultra-Oil Mop Replacement Pads, White (Discontinued)
Mfr # 3305
Zoro # G2864967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Weight 128 oz.
- Ply 2
- Material Polypropylene
- Color Coding System No
- Includes 50 Sorbet Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Length | 15" |
Head Width | 19" |
Width | 15 in |
Length | 19" |
Size | 19" |
Details
Item | Ultra-Oil Mop Replacement Pads |
Dry Weight | 128 oz. |
Ply | 2 |
Material | Polypropylene |
Color Coding System | No |
Includes | 50 Sorbet Pads |
For Use With | Mfr. No. 3300, 3307 |
Connection Type | Quick Change |
Style | Quick Change |
Launderable | No |
Color | White |
Weight | 8 lb. |
Standards | SWPPP, Made in the USA |
Number of Pads | 50 |
Product Type | Replacement Mop Pad |
Description
Product Type Replacement Mop Pad, Size 15 in x 19 in, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.