Shop All Traffic Barricades
This Product is Discontinued
Ultratech
Polymers, Polypropylene, 22 in L, 17 in W (Discontinued)
Mfr # 5400
Zoro # G9352881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polymers, Polypropylene
- Length 22 in
- Width 17 in
- Weight Capacity 40 lb
- For Water Type Freshwater, Saltwater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 5400
- Zoro # G9352881
- UPC # 808416054002
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Length | 22 in |
Width | 17 in |
Details
Material | Polymers, Polypropylene |
Weight Capacity | 40 lb |
For Water Type | Freshwater, Saltwater |
Description
Sandless Sandbag, Blue, Length 22 in, Width 17 in, Weight Capacity 40 lb, Polymers, Polypropylene, For Water Type Freshwater, Saltwater, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.