Shop All Transport Drums
Ultratech
Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow
Mfr # 0585
Zoro # G7246289
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polypropylene
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Outside Dia. 22 7/8 in Top/ 18 in Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 0585
- Zoro # G7246289
- UPC # 808416005851
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 22 7/8 in Top/ 18 in Bottom |
Height | 30-1/8" |
Overall Height | 30 1/8 in |
Bottom Inside Diameter | 18 in |
Overall HxDia. | 30 1/8 in x 22 7/8 in |
Top Outside Diameter | 22 7/8 in |
Description
Overpack Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 145 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Polyethylene, Cover Color Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 30 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 22 7/8 in, UN Rating Liquids 1H2/X70/S/**/USA/+AA10183
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (584)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (582)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1209)
- Ultratech Drums & Accessories