Shop All Transport Drums
Ultratech
Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow
Mfr # 582
Zoro # G7598647
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 759 lb.
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 65 gal
- Lined/Unlined Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 582
- Zoro # G7598647
- UPC # 808416005820
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 34 1/2 in |
Inside Dia. | 20" |
Outside Dia. | 29 in Top/ 21 in Bottom |
Overall Length | 29 in |
Overall Width | 29 in |
Overall HxDia. | 34 1/2 in x 28 1/8 in |
Top Outside Diameter | 28 1/8 in |
Bottom Inside Diameter | 21 in |
Description
Overpack Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 145 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Polyethylene, Cover Color Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 28 1/8 in, UN Rating Liquids 1H2/X228/S, USA/M5904, UN Rating Solids 1H2/X228/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170REDBLANK)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (584)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow (0585)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- ZORO SELECT 15 Gallon Portable Container (5UWG5)
- Ultratech Transport Drums