Shop All Particulate Sorbent
Ultratech
Oil Eating Microbes, 6 oz, Shaker
Mfr # 5238
Zoro # G3651611
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil Only
- Container Type Shaker Bottle
- Container Size 6 oz
- Composition Bentonite Clay, Microbes
- Absorbent - Container Type Shaker Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 5238
- Zoro # G3651611
- UPC # 808416052381
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 6 oz |
Details
Item | Oil Eating Microbes |
Item - Spill Control | Oil-Eating Microbes |
Fluids Absorbed | Oil Only |
Container Type | Shaker Bottle |
Composition | Bentonite Clay, Microbes |
Absorbent - Container Type | Shaker Bottle |
Color | Gray |
Includes | 6 oz. Shaker Bottle |
Primary Neutralizing Application | Oils |
Form | Shaker Bottle |
Neutralizes | Oils |
Max Storage Temp | 120 Degrees F |
Shelf Life | 5 yr |
Series | Ultra-Archaea |
For Use On | Grease, Oil |
Activated Lifespan | 3 mo |
Storage Temp Range | 40 Degrees to 120 Degrees F |
Material | Bentonite Clay, Microbes |
Min Storage Temp | 40 Degrees F |
Product Form | Powder |
Description
Oil Eating Microbes, Product Form Powder, Product Type Granular Oil Eating Microbes, Container Size 6 oz, Activated Lifespan 3 mo, Container Type Shaker Bottle, For Use On Grease, Oil, Material Bentonite Clay, Microbes, Fluids Absorbed Oil Only, Series Ultra-Archaea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- RUBBERMAID Floor Safety Sign, Caution, Eng/Sp/Fr, 25 in H, 13 in W, Polypropylene, Rectangle, FG9S0900YEL (FG9S0900YEL)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- GVS-RPB RPB Safety C40 Top Case (03-521)
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- ULTRATECH UltraTech Ultra-Archaea Water Soluble Packets, Pack of 6 (5232)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP503)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- Ultratech Spill Control Supplies