Shop All Drum Lifting Trucks & Dispensers
Ultratech
Mobile Pail Containment System, 72-1/4" L
Mfr # 1310
Zoro # G7901017
original price:
$1,018.52
5% off
new price: $962.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Load Capacity 600 lb
- Number of Drums 1
- Spill Capacity 66 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1310
- Zoro # G7901017
- UPC # 808416013108
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Height | 27 in |
Width | 32 in |
Length | 72 1/4 in |
For Drum Size | 66 gal |
Overall Dimensions | 72 1/4 in x 32 in x 27 in |
Details
Material | Polyethylene |
Color | Yellow |
Load Capacity | 600 lb |
Item | Mobile Pail Dispensing and Containment System |
Number of Drums | 1 |
Spill Capacity | 66 gal |
Standards | EPA 40 CFR 264.175, SPCC, EPA |
Forkliftable | No |
Indoor/Outdoor Use | Indoor |
Supports EPA Compliance | 40 CFR 264.175 |
Includes Floor Lock | No |
Product Type | Drum Dispensing and Spill Containment Trucks |
Manufacturer Warranty | 5 yr |
Supports SPCC Compliance | Yes |
For Container Type | Drum |
Recycled Content (%) | No Recycled Content |
Supports NPDES Compliance | Yes |
Color/Finish | Yellow |
Weight | 118 lb |
Description
Mobile Pail Dispensing and Containment System, Number of Drums 1, Height 27 in, Length 72 1/4 in, Width 32 in, Spill Capacity 66 gal, Material Polyethylene, Load Capacity 600 lb, Yellow, Standards EPA 40 CFR 264.175, SPCC, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 85 Shore A (P-PRP-040X013/038K)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow (MPBP42D-YEL)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- ULTRATECH Drum Containment System, 53" L (2381)
- ULTRATECH Drum Containment System, 53" L (2380)
- ULTRATECH Drum Containment System, 53" L (2386)
- ULTRATECH Drum Containment System, 53" L (2384)
- ULTRATECH Drum Containment System, 53" L (2387)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- Ultratech Drum Lifting Trucks & Dispensers