Shop All Secondary Spill Containment
Ultratech
Low Profile Spill Berm
Mfr # 2052
Zoro # G2360741
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Length 10 ft
- Includes (1) 10 ft. Section
- Color Orange
- Application Keeps Machine Leaks from Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2052
- Zoro # G2360741
- UPC # 808416020526
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 2 1/4 in |
Length | 10 ft |
Height | 1 3/8 in |
Straight Section Height | 1 3/8 in |
Straight Section Length | 5 ft |
Straight Section Dimensions | 10 ft L x 4 in W x 2 1/4 in H |
Straight Section Width | 2 1/4 in |
Description
SpillBerm, Low Profile, Length 10 Ft, Width 2 1/4 In, Height 1 3/8 In, Material Flexible Urethane, Color Red, For Use With Stopping Machine Leaks From Spreading, Includes Self-Sealing Interlocking End Joints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- ULTRATECH Pull Over Cover (2810)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking (2396)
- ULTRATECH Sprung Steel Containment Pool, 20 gal Spill Capacity, 10 oz Polyethylene (8020-YEL)
- ULTRATECH Filter Pad, 1.5 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6541)
- Ultratech Spill Control Supplies