Ultratech

Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Spill Capacity 4 gal
  • Material Polyethylene
  • Width 24 in
  • Length 29 in
  • Inside Dia. 104"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24 in
Length 29 in
Inside Dia. 104"
Height 9 1/4 in
Outside Dia. 106"
Dimensions 29 in L x 24 in W x 9 1/4 in H
Usable Width 24 in
Usable Length 29 in
Usable Dimensions 29 in L x 24 in W

Description

Line Pipe Spill Tray, Color Yellow, Connectable No, Dimensions 29 in L x 24 in W x 9 1/4 in H, Height 9 1/4 in, Includes Drain No, Indoor/Outdoor Use Outdoor, Length 29 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Line Pipe Tray, Product Weight 8 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Stackable, Spill Capacity 4 gal, Standards Made in the USA, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.