Shop All Drum Accessories
Ultratech
Lid
Mfr # 589
Zoro # G0117811
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Mfr. No. 0582
- Seal Material Polyethylene
- Fits Brand UltraTech(R)
- For Use With Mfr. Model Number 0582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 589
- Zoro # G0117811
- UPC # 808416005899
- Country of Origin United States
- Category Drum Accessories
Dimensions
Details
Item | Lid |
Type | Accessory |
For Use With | Mfr. No. 0582 |
Seal Material | Polyethylene |
Fits Brand | UltraTech(R) |
For Use With Mfr. Model Number | 0582 |
Drum Cover Material | Plastic |
Drum Cover Color | Tan |
Drum Closure | Screw-On Lid |
Compatible Drum Manufacturer Part Number | 0582 |
For Drum Type | Salvage/Overpack Drums |
Resistance Properties | Oil Resistant |
Cover Material | Plastic |
Cover Color | Tan |
Self-Closing Lid | No |
Number of Bung Holes | 0 |
Fusible Link | No |
Description
Lid, Compatible Drum Grainger Part Number 5UYG8, Compatible Drum Manufacturer Part Number 0582, Center Opening Diameter Not Applicable, Cover Color Tan, Cover Material Plastic, Drum Closure Screw-On Lid, For Drum Capacity Not Applicable, For Drum Outside Diameter Not Applicable, For Drum Type Salvage/Overpack Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Oil Resistant, Seal Material Polyethylene, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- ECONOCO Hanger Stacker, Chrome, PK10 (HS4)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ULTRATECH Replacement Grate (420)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- ULTRATECH Replacement Grate (9573)
- ULTRATECH Self Bailers (9937)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- ULTRATECH Self Bailers (9926)
- ULTRATECH Carrying Case (2104)
- Ultratech Drum Accessories