Shop All Drum Accessories
Ultratech
Lid
Mfr # 588
Zoro # G0117820
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Mfr. No. 0580
- Seal Material Polyethylene
- For Use With Mfr. Model Number 0580, 0584
- Fits Brand UltraTech(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 588
- Zoro # G0117820
- UPC # 808416005882
- Country of Origin United States
- Category Drum Accessories
Dimensions
Details
Item | Lid |
Type | Accessory |
For Use With | Mfr. No. 0580 |
Seal Material | Polyethylene |
For Use With Mfr. Model Number | 0580, 0584 |
Fits Brand | UltraTech(R) |
Drum Cover Material | Plastic |
Drum Cover Color | Tan |
Number of Bung Holes | 0 |
Fusible Link | No |
Compatible Drum Manufacturer Part Number | 0580 |
Drum Closure | Screw-On Lid |
Cover Material | Plastic |
For Drum Type | Salvage/Overpack Drums |
Resistance Properties | Oil Resistant |
Cover Color | Tan |
Self-Closing Lid | No |
Description
Lid, Compatible Drum Grainger Part Number 9HN10, Compatible Drum Manufacturer Part Number 0580, Center Opening Diameter Not Applicable, Cover Color Tan, Cover Material Plastic, Drum Closure Screw-On Lid, For Drum Capacity Not Applicable, For Drum Outside Diameter Not Applicable, For Drum Type Salvage/Overpack Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Oil Resistant, Seal Material Polyethylene, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- EQUIPTO LH Corner Seismic Floor Anchor, RD (190319A-RD)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- ULTRATECH Self Bailers (9926)
- ULTRATECH Replacement Grate (420)
- ULTRATECH Pop Up Fill Gauge (9985)
- ULTRATECH Hose Connector (9739)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- Ultratech Drums & Accessories