Shop All Drain and Gutter Protectors
Ultratech
Inlet Guard, Gray, 3" H, 3" L
Mfr # 9703
Zoro # G7305676
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recylced synthetic fibers
- Color Gray
- Removes Oil, Sediment
- Standards NPDES,40 CFR 122.26,TMDL
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9703
- Zoro # G7305676
- UPC # 808416097030
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Width | 3 in |
Length | 8 ft |
Height | 3 in |
Diameter | 3 in |
Size | 3 in dia x 8 ft L |
Details
Item | Trench Filter Boom |
Material | Recylced synthetic fibers |
Color | Gray |
Removes | Oil, Sediment |
Standards | NPDES,40 CFR 122.26,TMDL |
Oil Capacity | 3.3 gal |
Flow Capacity | 151 gpm |
Series | Ultra-Trench Filter Boom |
Max. Flow Rate | 151 gpm |
Sock/Boom Profile | Round |
Outer Mesh Material | Ultra X Tex Material |
Filtration Capacity | Oil Capacity: 3.3 gal |
Recycled Content (%) | No Recycled Content |
Filler Material | Ultra X Tex Material |
Composition | Ultra X Tex Material Filler with Ultra X Tex Material Outer Mesh |
Substances Filtered | Oil; Hydrocarbons |
Description
Trench Filter Boom, Color Gray, Composition Ultra X Tex Material Filler with Ultra X Tex Material Outer Mesh, Diameter 3 in, Filler Material Ultra X Tex Material, Filtration Capacity Oil Capacity: 3.3 gal, Length 8 ft, Max. Flow Rate 151 gpm, Oil Capacity/EA 3.3 gal, Oil Capacity/Pack 3.3 gal, Outer Mesh Material Ultra X Tex Material, Outside Skin Material Ultra X Tex Material, Product Type Trench Filter Boom, Recycled Content ( Percent) No Recycled Content, Series Ultra-Trench Filter Boom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- OCCUNOMIX XL T-Shirt, Yellow (LUX-SSETP2-YXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- ZORO SELECT Dust Cover, 45 In. W, 36-1/2 In. H (9L753)
- Ultratech Drain and Gutter Protectors