Shop All Drain and Gutter Protectors
Ultratech
Inlet Guard, 4 In. H, 24 In. L, 36 In. W
Mfr # 9276-SED
Zoro # G4830244
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Dimensions 24 in L x 36 in W x 4 in H
- Removes Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9276-SED
- Zoro # G4830244
- UPC # 808416092646
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 36 in W x 4 in H |
Opening Size | 4-1/2" dia. |
Height | 4 in |
Length | 24 in |
Width | 36 in |
Description
Grate Guard, Removes Sediment, Flow Capacity 192 gpm/sq ft, Length 24 in, Width 36 in, Height 4 in, For Use With Flat Grate Catch Basins, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-19835)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451S-07)
- ULTRATECH Catch Basin Insert, Black, 4" H, 15" L (9376)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- Ultratech Spill Control Supplies