Shop All Drain and Gutter Protectors
Ultratech
Inlet Guard, 24 In. L, 48 In. W, 2 In. H
Mfr # 9162
Zoro # G3425362
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Dimensions 24 in L x 48 in W x 2 in H
- Removes Debris, Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9162
- Zoro # G3425362
- UPC # 808416091625
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 48 in W x 2 in H |
Height | 2 in |
Width | 48 in |
Opening Size | 4-1/2 in dia |
Length | 24 in |
Details
Item | Inlet Guard |
Material | Polypropylene |
Color | Gray |
Removes | Debris, Oil, Sediment |
Standards | NPDES, 40 CFR 122.26 (1999), TMDL Requirement |
Flow Capacity | 192 gpm |
For Use With | Storm Drains, Inlets |
Includes | Overflow Port |
Recycled Content (%) | No Recycled Content |
Substances Filtered | Oil, Sediment |
Reusable | No |
Max. Flow Rate | 92 gpm |
Series | Ultra-Inlet Guard Plus |
For Drain Type | Street Drain, Combition Drain, Trench Drain |
Filter Material | Polyester Spun |
Retaining Rods Required | Not Required |
Installation Method | Magnetic |
Weight | 5 lb. |
Description
Inlet Guard, Removes Debris, Oil, Sediment, Flow Capacity 192 gpm, Length 24 in, Width 48 in, Height 2 in, Opening Size 4-1/2 in dia, For Use With Storm Drains, Inlets, Material Polypropylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Caution Smoke Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-MO-CSA)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L (9703)
- ULTRATECH Filter Sock, Sediment Removal, 108 In. L (9457)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ULTRATECH Drain Seal, 36 In. L, 500 mil (2160)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- Ultratech Spill Control Supplies