Shop All Drain and Gutter Protectors
Ultratech
Inlet Guard, 24 In. L, 36 In. W, 8 In. H
Mfr # 9164
Zoro # G3091907
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Dimensions 24 in L x 36 in W x 8 in H
- Removes Debris, Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9164
- Zoro # G3091907
- UPC # 808416091649
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 36 in W x 8 in H |
Opening Size | 4-1/2 in dia |
Length | 24 in |
Width | 36 in |
Height | 8 in |
Details
Item | Inlet Guard |
Material | Polypropylene |
Color | Gray |
Removes | Debris, Oil, Sediment |
Standards | NPDES, 40 CFR 122.26 (1999), TMDL Requirement |
Flow Capacity | 192 gpm |
For Use With | Storm Drains, Inlets |
Includes | Overflow Port |
Installation Method | Magnetic |
Recycled Content (%) | No Recycled Content |
Substances Filtered | Oil, Sediment |
For Drain Type | Street Drain, Combition Drain, Trench Drain |
Max. Flow Rate | 92 gpm |
Filter Material | Polyester Spun |
Retaining Rods Required | Not Required |
Weight | 5 lb. |
Description
Inlet Guard, Removes Debris, Oil, Sediment, Flow Capacity 192 gpm, Length 24 in, Width 36 in, Height 8 in, Opening Size 4-1/2 in dia, For Use With Storm Drains, Inlets, Material Polypropylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N922)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- Ultratech Spill Control Supplies