Shop All Drain and Gutter Protectors
Ultratech
Inlet Guard, 24 In. L, 36 In. W, 2 In. H
Mfr # 9161
Zoro # G1341557
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Dimensions 36 in L x 24 in W x 2 in H
- Removes Debris, Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9161
- Zoro # G1341557
- UPC # 808416091618
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 36 in L x 24 in W x 2 in H |
Opening Size | 4-1/2 in dia |
Height | 2 in |
Length | 3 ft |
Width | 24 in |
Fits Max Drain Size | 24 in x 24 in |
Fits Min Drain Size | 24 in x 24 in |
Fits Drain Size | 24 in x 24 in |
Description
Inlet Guard, Removes Debris, Oil, Sediment, Flow Capacity 192 gpm, Length 3 ft, Width 24 in, Height 2 in, Opening Size 4-1/2 in dia, For Use With Storm Drains, Inlets, Material Polypropylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A704)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0615)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Drain Seal Wall Mount, 29 In. L (2140)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- Ultratech Drain and Gutter Protectors