Shop All Drain and Gutter Protectors
Ultratech
Inlet Guard, 24 In. L, 24 In. W, 8 In. H
Mfr # 9163
Zoro # G3055805
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Dimensions 24 in L x 24 in W x 8 in H
- Removes Debris, Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9163
- Zoro # G3055805
- UPC # 808416091632
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 24 in W x 8 in H |
Length | 24 in |
Width | 24 in |
Opening Size | 4-1/2 in dia |
Height | 8 in |
Details
Item | Inlet Guard |
Material | Polypropylene |
Color | Gray |
Removes | Debris, Oil, Sediment |
Standards | NPDES, 40 CFR 122.26 (1999), TMDL Requirement |
Flow Capacity | 192 gpm |
For Use With | Storm Drains, Inlets |
Includes | Overflow Port |
Installation Method | Magnetic |
Substances Filtered | Oil, Sediment |
Retaining Rods Required | Not Required |
Series | Ultra-Inlet Guard Plus |
Recycled Content (%) | No Recycled Content |
Reusable | No |
For Drain Type | Street Drain, Combition Drain, Trench Drain |
Filter Material | Polyester Spun |
Max. Flow Rate | 92 gpm |
Weight | 5 lb. |
Description
Inlet Guard, Removes Debris, Oil, Sediment, Flow Capacity 192 gpm, Length 24 in, Width 24 in, Height 8 in, Opening Size 4-1/2 in dia, For Use With Storm Drains, Inlets, Material Polypropylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Black (6876)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- Ultratech Drain and Gutter Protectors