Shop All Spill Containment Accessories
Ultratech
IBC Spill Pallet Assembly Kit
Mfr # 1118
Zoro # G8183296
original price:
$102.07
14% off
new price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hole Saw, Arbor and Set of (2) Tightening Tools
- Width 9 in
- For Use With UltraTech Ultra-IBC Spill Pallets, Modular Models
- Standards Made in the USA
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1118
- Zoro # G8183296
- UPC # 808416011180
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 9 in |
Height | 6 in |
Length | 9 in |
Dimensions | 9 in x 9 in x 6 in |
Details
Includes | Hole Saw, Arbor and Set of (2) Tightening Tools |
For Use With | UltraTech Ultra-IBC Spill Pallets, Modular Models |
Standards | Made in the USA |
Material | Varied |
Item | IBC Spill Pallet Assembly Kit |
Number of Hole Saws | 1 |
For Use With Mfr. Model Number | 1125,1126,1127,1128 |
Product Type | Assembly Kit |
Fluorinated | No |
Number of Arbors | 1 |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Tightening Tools | 2 |
Manufacturer Warranty | 5 yr |
For Use With Brand | UltraTech |
Number of Bulkhead Fittings Included | 0 |
Weight | 2 lb. |
Type | Assembly Kit (Required) |
Description
IBC Spill Pallet Assembly Kit, Dimensions 9 in x 9 in x 6 in, Fluorinated No, For Use With UltraTech Ultra-IBC Spill Pallets, Modular Models, For Use With Brand UltraTech, For Use With Mfr. Model Number 1125,1126,1127,1128, For Use with Series Ultra- IBC Spill Pallets, Modular Models, Height 6 in, Includes Hole Saw, Arbor and Set of (2) Tightening Tools, Indoor/Outdoor Use Indoor, Outdoor, Length 9 in, Manufacturer Warranty 5 yr, Material Varied, Number of Arbors 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (FX340SC)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- Ultratech Spill Control Supplies