Shop All Secondary Spill Containment
Ultratech
IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel
Mfr # 1184
Zoro # G7246191
product price: $1,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 370 gal
- Drain Included No
- Spill Containment Load Capacity 5,650 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1184
- Zoro # G7246191
- UPC # 808416011845
- Country of Origin Canada
- Category Secondary Spill Containment
Dimensions
Width | 57 in |
Height | 35 in |
Length | 57 in |
Dimensions | 57 in L x 57 in W x 35 in H |
Description
IBC Spill Containment Pallet, Spill Containment Pallets, Uncovered, Spill Capacity 370 gal, Spill Containment Load Capacity 5,650 lb, Length 57 in, Width 57 in, Height 35 in, Drain Included No, Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- DAP Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component (7565010012)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- ULTRATECH Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2330)
- ULTRATECH Pull Over Cover (1016)
- Ultratech Spill Control Supplies