Shop All Secondary Spill Containment
Ultratech
Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene
Mfr # 2823
Zoro # G6083287
product price: $890.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$890.99
Free 30-Day Returns
Key Features
- Spill Capacity 605 gal
- Drain Included No
- Color Black
- Spill Containment Opening Type No Cover
- Covered/Uncovered Uncovered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2823
- Zoro # G6083287
- UPC # 808416028232
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 90 in |
Width | 61 in |
Height | 32 3/4 in |
Bottom Inside Widths | 47 3/4 in |
Bottom Inside Lengths | 75 in |
Bottom Inside Dimensions | 75 in x 47 3/4 in |
Dimensions | 90 in x 61 in x 32 3/4 in |
Description
Containment Sump, Bottom Inside Dimensions 75 in x 47 3/4 in, Bottom Inside Length 75 in, Bottom Inside Width 47 3/4 in, Color Black, Dimensions 90 in x 61 in x 32 3/4 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 605 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 32 3/4 in, Indoor/Outdoor Use Outdoor, Product Type Containment Sump, Length 90 in, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, A Great Attitude Is One, EN (P0942)
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- HY-KO 4In Old World Bronze Number 1, 3PK (A30941)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking (2396)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- Ultratech Secondary Spill Containment