Shop All Secondary Spill Containment
Ultratech
IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene
Mfr # 1145
Zoro # G9847311
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,306.99
Free 30-Day Returns
Key Features
- Spill Capacity 535 gal
- Spill Containment Load Capacity 8,000 lb
- Number of IBCs 2
- Length 124 1/2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 1145
- Zoro # G9847311
- UPC # 808416011456
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 124 1/2 in |
Width | 61 5/8 in |
Height | 22 in |
Dimensions | 124 1/2 in L x 61 5/8 in W x 22 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 535 gal, Spill Containment Load Capacity 8,000 lb, Length 124 1/2 in, Width 61 5/8 in, Height 22 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Kit, Size: Universal (10092170)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- ULTRATECH Ultra-Rapid Boom - 50' (9690)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- Ultratech Spill Control Supplies