Shop All Secondary Spill Containment
Ultratech
IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene
Mfr # 1141
Zoro # G9850757
product price: $2,371.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,371.99
Free 30-Day Returns
Key Features
- Spill Capacity 535 gal
- Drain Included No
- Spill Containment Load Capacity 8,000 lb
- Width 61 5/8 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1141
- Zoro # G9850757
- UPC # 808416011418
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 61 5/8 in |
Length | 124 1/2 in |
Height | 22 in |
Dimensions | 124 1/2 in L x 61 5/8 in W x 22 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 535 gal, Spill Containment Load Capacity 8,000 lb, Length 124 1/2 in, Width 61 5/8 in, Height 22 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Full, Black (864N15400KK)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- GVS-RPB RPB Safety Cold Air Tube Assembly (4000-01)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- ULTRATECH Pull Over Cover (1016)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- Ultratech Secondary Spill Containment