Shop All Secondary Spill Containment
Ultratech
IBC Containment Unit, 400 gal Spill Capacity, Polyethylene
Mfr # 1058
Zoro # G7338086
product price: $1,989.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,989.99
Free 30-Day Returns
Key Features
- Spill Capacity 400 gal
- Drain Included Yes
- Spill Containment Load Capacity 16,000 lb
- Length 58 3/4 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1058
- Zoro # G7338086
- UPC # 808416010589
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 58 3/4 in |
Width | 58 3/4 in |
Height | 33 in |
Dimensions | 58 3/4 in L x 58 3/4 in W x 33 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 400 gal, Spill Containment Load Capacity 16,000 lb, Length 58 3/4 in, Width 58 3/4 in, Height 33 in, Drain Included Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82603-00000)
- C.H. HANSON Stencil Set, Numbers, Brass, 10008 (10008)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- ULTRATECH Filter Pad, 1.5 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6541)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- Ultratech Secondary Spill Containment