Shop All Secondary Spill Containment
Ultratech
IBC Containment Unit, 375 gal Spill Capacity, Polyethylene
Mfr # 1128
Zoro # G7338059
product price: $3,075.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,075.99
Free 30-Day Returns
Key Features
- Spill Capacity 375 gal
- Spill Containment Load Capacity 9,000 lb
- Material Polyethylene
- Includes (5) Spill Pallets
- Standards 40 CFR 264.175, EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1128
- Zoro # G7338059
- UPC # 808416011289
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 310 in |
Width | 62 in |
Height | 8 3/4 in |
Dimensions | 310 in L x 62 in W x 8 3/4 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 375 gal, Spill Containment Load Capacity 9,000 lb, Length 310 in, Width 62 in, Height 8 3/4 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-3X)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-12560)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH Table Top Spill Berm (2051)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene (801)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- Ultratech Spill Control Supplies