Shop All Secondary Spill Containment
Ultratech
IBC Containment Unit, 280 gal Spill Capacity, Polyethylene
Mfr # 1125
Zoro # G7338101
product price: $1,981.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,981.99
Free 30-Day Returns
Key Features
- Spill Capacity 280 gal
- Spill Containment Load Capacity 9,000 lb
- Material Polyethylene
- Covered/Uncovered Uncovered
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1125
- Zoro # G7338101
- UPC # 808416011258
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 62 in |
Height | 8 3/4 in |
Length | 186 in |
Dimensions | 186 in L x 62 in W x 8 3/4 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 280 gal, Spill Containment Load Capacity 9,000 lb, Length 186 in, Width 62 in, Height 8 3/4 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- ULTRATECH Safety Cabinet Spill Containment Sump, 93 gal Spill Capacity, 1,500 lb, Polyethylene (2420)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- Ultratech Spill Control Supplies