Shop All Drain and Gutter Protectors
Ultratech
GutterGuard Curb Inlet Guard ext. dia. 9" x 12' L
Mfr # FLT561
Zoro # G006604001
original price:
$302.69
19% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Filter Skin - Polyethylene (HDPE) Mesh|Rolled Media - Synthetic Fiber
- Length 12'
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # FLT561
- Zoro # G006604001
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 12' |
Details
Material | Filter Skin - Polyethylene (HDPE) Mesh|Rolled Media - Synthetic Fiber |
Color | Gray/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-02-L-10)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, M, PK12 (3250M)
- BRADY Label, 29/32 in W, White (M7-97-488)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- Ultratech Spill Control Supplies