Shop All Drain and Gutter Protectors
Ultratech
GutterGuard Curb Inlet Guard ext. dia. 9" x 10' L
Mfr # FLT560
Zoro # G306603957
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Filter Skin - Polyethylene (HDPE) Mesh|Rolled Media - Synthetic Fiber
- Color Gray/Yellow
- Length 10'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # FLT560
- Zoro # G306603957
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 10' |
Details
Material | Filter Skin - Polyethylene (HDPE) Mesh|Rolled Media - Synthetic Fiber |
Color | Gray/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XLH)
- CACTUS MAT 3 ft x 3 ft Black Floor Mat (2523-C)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- Ultratech Spill Control Supplies