Shop All Drain and Gutter Protectors
This Product is Discontinued
Ultratech
Grate Filter, 24 In. L, 24 In. W, 4 In. H (Discontinued)
Mfr # 9273-OS
Zoro # G4842327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Flow Capacity 192 gpm
- Standards NPDES, 40 CFR 122.6(1999)
- Length 24 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9273-OS
- Zoro # G4842327
- UPC # 808416092738
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 24 in |
Width | 24 in |
Height | 4 in |
Opening Size | 4-1/2" dia. |
Dimensions | 24 in L x 24 in W x 4 in H |
Details
Color | Silver |
Flow Capacity | 192 gpm |
Standards | NPDES, 40 CFR 122.6(1999) |
Removes | Oil, Sediment |
Item | Storm Drain Filter |
Oil Capacity | 1.37 gal |
Material | Polypropylene/Ultra-X-Tex(R) |
For Use With | Flat grate catch basins |
Filter Material | Polypropylene |
Max. Flow Rate | 192 gpm |
Retaining Rods Required | Not Required |
For Drain Type | Catch Basin |
Recycled Content (%) | No Recycled Content |
Substances Filtered | Oil; Sediment |
Filtration Capacity | Oil Capacity: 1.37 gal |
Description
Storm Drain Filter, Removes Oil, Sediment, Flow Capacity 192 gpm, Length 24 in, Width 24 in, Height 4 in, For Use With Flat grate catch basins, Oil Capacity 1.37 gal, Material Polypropylene/Ultra-X-Tex(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.